Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, 1/4"-20, Plug, UNF, 3 Flutes, TiN+CrC/C

  • Mfr # GT605030

  • Zoro # G7667390


product price: $55.19
/ea

Key Features

Overall Length
2-1/2"
Tap Style
Spiral Flute
Shank Dia.
0.255"
Tap Chamfer
Plug
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT605030
Zoro #
G7667390
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-1/2"
Shank Dia.
0.255"
Tap Dimension Type
Inch
Tap Size
1/4"
Thread Length
7/16"
Tap Thread Size
1/4"-20
Square Size
0.1890 in
55% Thread Drill Size
#3
Thread Size
1/4"-20
65% Thread Drill Size
#5
75% Thread Drill Size
#7
Shank Length
1 7/32 in
Pitch Diameter Limit
H5

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Tap Thread Type
UNF
Tap Finish
TiN+CrC/C
Thread Direction
Right Hand
Tap Grouping
Tap
Standards
USCTI 302A
Cutting Direction - Machining
Right Hand
Extended Neck
Yes
Spiral Direction
Left Hand
Thread Standard
UNC
Features
Form D Plug Chamfer, Titanium and Titanium Alloys
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Straight
Primary Material Application ISO Code
S
Material Grade - Machining
WS34MG
Measurement System
Fractional Inch
Thread Limit
H5
Series
GT60
Tap Shank Standard
ANSI
Primary Material Application
Nickel, Titanium
Helix Angle
15 Degrees
Threads per Inch
20
Powdered Metal Base Material
Cobalt
Class of Fit
2B
Number of Pieces
1
List Number
GT60

Description

Spiral Flute Tap, Thread Size 1/4 In.-20, UNC, Overall Length 2 1/2 in, Powdered Metal, TiN+CrC/C, Thread Length 7/16 in, 75 Percent Thread Drill Size #7, Thread Limit H5, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.