Spiral Flute Tap, 1/4"-20, Semi-Bottoming, UNC, 3 Flutes, TiCN

  • Mfr # VTSFT-TC5043

  • Zoro # G3928990


product price: $38.49
/ea

Key Features

Overall Length
2-1/2"
Tap Style
Spiral Flute
Shank Dia.
1/4"
Tap Chamfer
Semi-Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSFT-TC5043
Zoro #
G3928990
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-1/2"
Shank Dia.
1/4"
Tap Dimension Type
Inch
Tap Size
1/4"
Thread Length
5/8"
Tap Thread Size
1/4"-20
Pitch Diameter Limit
H7
65% Thread Drill Size
#5
75% Thread Drill Size
#7
55% Thread Drill Size
#3
Shank Length
1 3/16 in
Square Size
0.1890 in
Thread Size
1/4"-20

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Semi-Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Tap Thread Type
UNC
Number of Pieces
1
Tap Finish
TiCN
List Number
VT-SFT
Standards
ANSI
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Threads per Inch
20
Series
VT-SFT
Extended Neck
Yes
Thread Limit
H7
Helix Angle
45 Degrees
Spiral Direction
Right Hand
Shank Type - Machining
Straight
Thread Standard
UNC
Features
Form C Semi-Bottoming Chamfer, Tension/Compression Holders
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
K, M, N, P
Material Grade - Machining
WP42EG
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Tap Shank Standard
ANSI
Measurement System
Fractional Inch
Class of Fit
2B

Description

Spiral Flute Tap, Thread Size 1/4 In.-20, UNC, Overall Length 2 1/2 in, High Speed Steel, TiCN, Thread Length 5/8 in, 75 Percent Thread Drill Size #7, Thread Limit H7, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.