Zoro Homepage

Spiral Flute Tap, 1/8"-27, Bottoming, 2 Flutes, NPT

  • Mfr # VTSFT8003

  • Zoro # G3786439


product price: $47.19
/ea

Key Features

Overall Length
2-1/8"
Tap Style
Spiral Flute
Tap Size
1/8"
Shank Dia.
7/16"
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSFT8003
Zoro #
G3786439
UPC #
4050841308830
Country of Origin
United States

Dimensions

Overall Length
2-1/8"
Tap Size
1/8"
Shank Dia.
7/16"
Tap Dimension Type
Inch
Thread Length
3/4"
Tap Thread Size
1/8"-27
Thread Size
1/8"-27
Shank Length
1 in
75% Thread Drill Size
Q
Pitch Diameter Limit
H4

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Bottoming
Tap Material
High Speed Steel
Number of Flutes
2
Measurement System
Fractional Inch
Tap Finish
TiN
Thread Direction
Right Hand
Series
WGT
Tap Thread Type
NPT
Standards
DIN-ANSI
Cutting Direction - Machining
Right Hand
Coolant Fed
Non-Coolant Through
Threads per Inch
27
Material Grade - Machining
WN44EG
Thread Limit
NPT
Thread Standard
UNC
Class of Fit
NPT

Description

Spiral Flute Tap, Thread Size 1/8 In.-27, NPT, Overall Length 2 1/8 in, Cobalt, Black Oxide, Right Hand, Thread Length 3/4 in, 75 Percent Thread Drill Size Q, Thread Limit Not Applicable, Class of Fit Not Applicable, Number of Flutes 4

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.