Zoro Homepage

Spiral Flute Tap, 1/8"-27, Taper, 4 Flutes, NPT

  • Mfr # VTSFT8003

  • Zoro # G7669369


product price: $49.99
/ea

Key Features

Overall Length
2-1/8"
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
0.4375"
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSFT8003
Zoro #
G7669369
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-1/8"
Shank Dia.
0.4375"
Tap Size
1/8"
Tap Dimension Type
Inch
Tap Thread Size
1/8"-27
Thread Length
3/4"
Pitch Diameter Limit
Not Rated
Thread Size
1/8"-27
75% Thread Drill Size
Q
Shank Length
1 in
Square Size
0.3260 in

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Taper
Tap Finish
TiN
Standards
ANSI
Tap Thread Type
NPT
Tap Grouping
Tap
List Number
VT-SFT
Thread Direction
Right Hand
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Shank Type - Machining
Straight
Features
Multipurpose Taps
Measurement System
Fractional Inch
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel
Thread Standard
UNC
Material Grade - Machining
WU41EG
Spiral Direction
Right Hand
Tap Shank Standard
ANSI
Extended Neck
Yes
Secondary Material Application ISO Code
K, M, N
Helix Angle
12 Degrees
Primary Material Application
Steel
Primary Material Application ISO Code
P
Threads per Inch
27
Series
VT-SFT
Coolant Fed
Non-Coolant Through
Thread Limit
NPT
Class of Fit
NPT

Description

Spiral Flute Tap, Thread Size 1/8 In.-27, NPT, Overall Length 2 1/8 in, Cobalt, TiN, Right Hand, Thread Length 3/4 in, 75 Percent Thread Drill Size Q, Thread Limit Not Applicable, Class of Fit Not Applicable, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.