Zoro Homepage

Spiral Flute Tap, 2"-4-1/2, Semi-Bottoming, UNC, 5 Flutes, Oxide

  • Mfr # VTSFT-TC6049

  • Zoro # G7683748


product price: $1,281.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
2"-4-1/2
Tap Chamfer
Semi-Bottoming
Tap Thread Type
UNC
Number of Flutes
5
Tap Finish
Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSFT-TC6049
Zoro #
G7683748
UPC #
-
Country of Origin
Italy

Dimensions

Tap Thread Size
2"-4-1/2
Tap Dimension Type
Inch
Thread Length
2-3/16"
Shank Dia.
1-9/16"
Overall Length
9-13/16"
Tap Size
2"
75% Thread Drill Size
1 25/32 in
Square Size
1.2600 in
Thread Size
2"-4-1/2
65% Thread Drill Size
1.8124 in
Shank Length
4 5/16 in
Pitch Diameter Limit
2B

Details

Item
Spiral Flute Tap
Tap Chamfer
Semi-Bottoming
Tap Thread Type
UNC
Number of Flutes
5
Tap Finish
Oxide
Standards
DIN 376
Thread Direction
Right Hand
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Cutting Direction - Machining
Right Hand
Primary Material Application ISO Code
K, M, P
Spiral Direction
Right Hand
Features
Form C Semi-Bottoming Chamfer, Tension/Compression Holders
Class of Fit
2B
Series
VT-SFT
Helix Angle
45 Degrees
Tap Shank Standard
DIN 376
Threads per Inch
4 1/2
Shank Type - Machining
Straight
Coolant Fed
Non-Coolant Through
Primary Material Application
Cast Iron, Stainless Steel, Steel
Measurement System
Fractional Inch
Extended Neck
Yes
Material Grade - Machining
WP49EG
Thread Standard
UNC
Thread Limit
2B
Number of Pieces
1
List Number
VT-SFT

Description

Spiral Flute Tap, Thread Size 2 In.-4.5, UNC, Overall Length 9 27/32 in, High Speed Steel, Black Oxide, Thread Length 2 11/64 in, 75 Percent Thread Drill Size 1 25/32 in, Thread Limit 2B, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.