Spiral Flute Tap, #2-56, Semi-Bottoming, Metric Fine, 3 Flutes

  • Mfr # GT625006

  • Zoro # G7668066


product price: $90.49
/ea
Free Shipping & Returns

Key Features

Overall Length
1-3/4"
Tap Style
Spiral Flute
Shank Dia.
0.141"
Tap Chamfer
Semi-Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT625006
Zoro #
G7668066
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1-3/4"
Shank Dia.
0.141"
Tap Dimension Type
Inch
Tap Size
#2
Thread Length
7/16"
Pitch Diameter Limit
H2
Tap Thread Size
#2-56
55% Thread Drill Size
#49
Shank Length
1 5/32 in
65% Thread Drill Size
1.80 mm
75% Thread Drill Size
1.73 mm
Thread Size
#2-56
Square Size
0.1080 in

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Semi-Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
List Number
GT62
Tap Thread Type
Metric Fine
Standards
USCTI 302A
Tap Finish
TiN+CrC/C
Number of Pieces
1
Tap Grouping
Tap
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Features
WS34MG TiN + CrC/C for titanium and titanium alloys.
Series
GT62
Threads per Inch
56
Primary Material Application ISO Code
S
Thread Standard
UNC
Material Grade - Machining
WS30MG
Powdered Metal Base Material
Cobalt
Thread Limit
H2
Shank Type - Machining
Straight
Primary Material Application
Nickel, Titanium
Tap Shank Standard
ANSI
Extended Neck
No
Helix Angle
10 Degrees
Coolant Fed
Non-Coolant Through
Spiral Direction
Right Hand
Measurement System
Pipe
Class of Fit
3B

Description

Spiral Flute Tap, Thread Size #2-56, UNC, Overall Length 1 3/4 in, Powdered Metal, TiN+CrC/C, Thread Length 7/16 in, 75 Percent Thread Drill Size 1.73 mm, Thread Limit H2, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.