Spiral Flute Tap, 3/4"-10, Plug, 4 Flutes, UNC
Mfr # GT205051
Zoro # G7223282
product price: $149.99
/ea
Free Shipping & Returns
Key Features
Overall Length
4-1/4"
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
0.590"
Tap Style
Spiral Flute
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GT205051
Zoro #
G7223282
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
4-1/4"
Shank Dia.
0.590"
Tap Size
3/4"
Tap Dimension Type
Inch
Pitch Diameter Limit
Not Rated
Tap Thread Size
3/4"-10
Thread Length
1"
Square Size
0.4420 in
Shank Length
2 5/32 in
65% Thread Drill Size
16.90 mm
55% Thread Drill Size
17.20 mm
Thread Size
3/4"-10
75% Thread Drill Size
16.50 mm
Size
3/4
Description
Spiral Flute Tap, Thread Size 3/4 In.-10, UNC, Overall Length 4 1/4 in, Powdered Metal, TiCN, Thread Length 1 in, 75 Percent Thread Drill Size 16.50 mm, Thread Limit 6HX, Class of Fit 6HX, Thread Direction Right Hand, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.