Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, 3/4"-10, Semi-Bottoming, 4 Flutes, UNC

  • Mfr # VTSFT-TC6034

  • Zoro # G3932883


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Overall Length
4-15/16"
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
9/16"
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VTSFT-TC6034
Zoro #
G3932883
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
4-15/16"
Shank Dia.
9/16"
Tap Size
3/4"
Tap Dimension Type
Inch
Thread Length
1"
Pitch Diameter Limit
2B
Tap Thread Size
3/4"-10
75% Thread Drill Size
16.50 mm
Thread Size
3/4"-10
65% Thread Drill Size
16.90 mm
Square Size
0.4330 in
Shank Length
2 11/32 in
55% Thread Drill Size
17.20 mm

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Semi-Bottoming
Thread Direction
Right Hand
List Number
VT-SFT
Tap Thread Type
UNC
Number of Pieces
1
Tap Finish
Oxide
Standards
DIN 376
Cutting Direction - Machining
Right Hand
Shank Type - Machining
Straight
Spiral Direction
Right Hand
Threads per Inch
10
Series
VT-SFT
Tap Shank Standard
DIN 376
Measurement System
Fractional Inch
Thread Standard
UNC
Helix Angle
45 Degrees
Primary Material Application
Cast Iron, Stainless Steel, Steel
Material Grade - Machining
WP49EG
Class of Fit
2B
Coolant Fed
Non-Coolant Through
Features
Form C Semi-Bottoming Chamfer, Tension/Compression Holders
Extended Neck
Yes
Thread Limit
2B
Primary Material Application ISO Code
K, M, P

Description

Spiral Flute Tap, Thread Size 3/4 In.-10, UNC, Overall Length 4 59/64 in, High Speed Steel, Not Applicable, Thread Length 63/64 in, 75 Percent Thread Drill Size 16.50 mm, Thread Limit 2B, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.