Zoro Homepage

Spiral Flute Tap, 3/4"-10, Semi-Bottoming, 4 Flutes, UNC

  • Mfr # VTSFT-TC6034

  • Zoro # G3932938


product price: $160.99
/ea
Free Shipping & Returns

Key Features

Overall Length
4-15/16"
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
9/16"
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSFT-TC6034
Zoro #
G3932938
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
4-15/16"
Shank Dia.
9/16"
Tap Size
3/4"
Tap Dimension Type
Inch
Pitch Diameter Limit
2B
Thread Length
1"
Tap Thread Size
3/4"-10
55% Thread Drill Size
17.20 mm
Shank Length
2 11/32 in
Thread Size
3/4"-10
65% Thread Drill Size
16.90 mm
Square Size
0.4330 in
75% Thread Drill Size
16.50 mm

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Semi-Bottoming
Number of Pieces
1
List Number
VT-SFT
Thread Direction
Right Hand
Tap Finish
TiN
Standards
DIN 376
Tap Thread Type
UNC
Cutting Direction - Machining
Right Hand
Features
Form C Semi-Bottoming Chamfer, Tension/Compression Holders
Spiral Direction
Right Hand
Primary Material Application
Steel
Primary Material Application ISO Code
P
Thread Limit
2B
Helix Angle
45 Degrees
Coolant Fed
Non-Coolant Through
Extended Neck
Yes
Shank Type - Machining
Straight
Tap Shank Standard
DIN 376
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel
Threads per Inch
10
Thread Standard
UNC
Series
VT-SFT
Material Grade - Machining
WU41EG
Class of Fit
2B
Secondary Material Application ISO Code
K, M, N
Measurement System
Fractional Inch

Description

Spiral Flute Tap, Thread Size 3/4 In.-10, UNC, Overall Length 4 59/64 in, High Speed Steel, TiN, Thread Length 63/64 in, 75 Percent Thread Drill Size 16.50 mm, Thread Limit 2B, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.