Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, 3/4"-10, Semi-Bottoming, UNC, 3 Flutes, TiCN

  • Mfr # VTSFT9025

  • Zoro # G7665835


product price: $195.99
/ea
Free Shipping & Returns

Key Features

Overall Length
4-59/64"
Tap Style
Spiral Flute
Shank Dia.
0.590"
Tap Chamfer
Semi-Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSFT9025
Zoro #
G7665835
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4-59/64"
Shank Dia.
0.590"
Tap Dimension Type
Inch
Tap Size
3/4"
Thread Length
1-3/16"
Tap Thread Size
3/4"-10
Shank Length
2 3/8 in
55% Thread Drill Size
17.20 mm
Thread Size
3/4"-10
Tap Length Standard
DIN
75% Thread Drill Size
16.50 mm
65% Thread Drill Size
16.90 mm
Square Size
0.4390 in
Pitch Diameter Limit
2B

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Semi-Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Tap Finish
TiCN
Thread Direction
Right Hand
Standards
DIN-ANSI
Tap Grouping
Tap
Tap Thread Type
UNC
Cutting Direction - Machining
Right Hand
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Measurement System
Fractional Inch
Class of Fit
2B
Helix Angle
45 Degrees
Material Grade - Machining
WP42EG
Spiral Direction
Right Hand
Threads per Inch
10
Thread Standard
UNC
Features
Multipurpose Taps
Secondary Material Application ISO Code
K, M, P
Series
VT-SFT
Primary Material Application ISO Code
K, M, N, P
Extended Neck
Yes
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Straight
Tap Shank Standard
ANSI, DIN
Secondary Material Application
Cast Iron, Stainless Steel, Steel
Thread Limit
2B
List Number
VT-SFT
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size 3/4 In.-10, UNC, Overall Length 4 59/64 in, Cobalt High Speed Steel, TiCN, Thread Length 1 3/16 in, 75 Percent Thread Drill Size 16.50 mm, Thread Limit 2B, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.