Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, 3/4"-16, Bottoming, 2 Flutes, UNJC

  • Mfr # VTSFT-TC5155

  • Zoro # G3791153


product price: $34.79
/ea

Key Features

Overall Length
2-15/16"
Tap Style
Spiral Flute
Tap Size
3/4"
Shank Dia.
0.3810"
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSFT-TC5155
Zoro #
G3791153
UPC #
4056544572417
Country of Origin
United States

Dimensions

Overall Length
2-15/16"
Tap Size
3/4"
Shank Dia.
0.3810"
Tap Dimension Type
Inch
Tap Thread Size
3/4"-16
Thread Length
3/4"
Shank Length
1 9/32 in
Thread Size
3/8"-16
75% Thread Drill Size
5/16 in
Pitch Diameter Limit
H2

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Bottoming
Tap Material
High Speed Steel
Number of Flutes
2
Measurement System
Fractional Inch
Thread Direction
Right Hand
Series
WGT
Standards
ANSI
Tap Thread Type
UNJC
Cutting Direction - Machining
Right Hand
Material Grade - Machining
WU32MG
Threads per Inch
16
Coolant Fed
Non-Coolant Through
Thread Limit
H3
Thread Standard
Metric
Class of Fit
3B

Description

Spiral Flute Tap, Thread Size 3/8 In.-16, UNC, Overall Length 2 15/16 in, High Speed Steel, Black Oxide, Thread Length 3/4 in, 75 Percent Thread Drill Size 5/16 in, Thread Limit H3, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 3

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.