Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, 3/4 in-16, Bottoming, UNJF, 4 Flutes, TiCN

  • Mfr # VTSFT-TC5173

  • Zoro # G3785389


product price: $142.99
/ea
Free Shipping & Returns

Key Features

Overall Length
4-1/4"
Tap Style
Spiral Flute
Shank Dia.
0.5900"
Tap Chamfer
Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSFT-TC5173
Zoro #
G3785389
UPC #
4056544574725
Country of Origin
United States

Dimensions

Overall Length
4-1/4"
Shank Dia.
0.5900"
Tap Dimension Type
Inch
Tap Size
3/4"
Thread Length
1.2200"
Tap Thread Size
3/4"-16
Thread Size
3/4"-16
Shank Length
2 5/32 in
75% Thread Drill Size
17.50 mm
Pitch Diameter Limit
H3

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Tap Finish
TiCN
Thread Direction
Right Hand
Standards
ANSI
Series
WGT
Tap Thread Type
UNJF
Cutting Direction - Machining
Right Hand
Material Grade - Machining
GP6520
Coolant Fed
Non-Coolant Through
Thread Limit
H3
Measurement System
Fractional Inch
Threads per Inch
16
Thread Standard
UNF
Class of Fit
3B

Description

Spiral Flute Tap, Thread Size 3/4 In.-16, UNF, Overall Length 4 1/4 in, High Speed Steel, Black Oxide, Thread Length 1 7/32 in, 75 Percent Thread Drill Size 17.50 mm, Thread Limit H3, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 4

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.