Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, 3/4"-16, Plug, UNC, 3 Flutes, Nitride/Oxide

  • Mfr # GT925067

  • Zoro # G7673760


product price: $198.99
/ea
Free Shipping & Returns

Key Features

Overall Length
4-1/4"
Tap Style
Spiral Flute
Shank Dia.
0.590"
Tap Chamfer
Plug
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT925067
Zoro #
G7673760
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4-1/4"
Shank Dia.
0.590"
Tap Dimension Type
Inch
Tap Size
3/4"
Thread Length
1"
Tap Thread Size
3/4"-16
Thread Size
3/4"-16
55% Thread Drill Size
17.90 mm
Shank Length
2 5/32 in
75% Thread Drill Size
17.50 mm
65% Thread Drill Size
17.70 mm
Square Size
0.4390 in
Pitch Diameter Limit
H3

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Tap Grouping
Tap
Thread Direction
Right Hand
Standards
USCTI 302A
Tap Thread Type
UNC
Tap Finish
Nitride/Oxide
Cutting Direction - Machining
Right Hand
Features
For Nickel and Cobalt-Based Alloys
Extended Neck
Yes
Spiral Direction
Right Hand
Powdered Metal Base Material
Cobalt
Measurement System
Fractional Inch
Thread Standard
UNF
Secondary Material Application
Nickel, Titanium
Coolant Fed
Non-Coolant Through
Material Grade - Machining
WS39MG
Primary Material Application
All Materials
Shank Type - Machining
Straight
Primary Material Application ISO Code
H, K, M, N, O, P, S
Thread Limit
H3
Threads per Inch
16
Tap Shank Standard
ANSI
Helix Angle
11 Degrees
Series
GT92
Secondary Material Application ISO Code
S
Class of Fit
3B
Number of Pieces
1
List Number
GT92

Description

Spiral Flute Tap, Thread Size 3/4 In.-16, UNF, Overall Length 4 1/4 in, Powdered Metal, Black Oxide/Nitride, Thread Length 1 in, 75 Percent Thread Drill Size 17.50 mm, Thread Limit H3, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.