Zoro Homepage

Spiral Flute Tap, 3/8"-24, Bottoming, 2 Flutes, UNJF

  • Mfr # VTSFT-TC5156

  • Zoro # G3788344


product price: $31.49
/ea

Key Features

Overall Length
2-15/16"
Tap Style
Spiral Flute
Tap Size
3/8"
Shank Dia.
0.3810"
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSFT-TC5156
Zoro #
G3788344
UPC #
4056544572523
Country of Origin
United States

Dimensions

Overall Length
2-15/16"
Tap Size
3/8"
Shank Dia.
0.3810"
Tap Dimension Type
Inch
Thread Length
3/4"
Tap Thread Size
3/8"-24
Thread Size
3/8"-24
Shank Length
1 9/32 in
75% Thread Drill Size
8.50 mm
Pitch Diameter Limit
H2

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Bottoming
Tap Material
High Speed Steel
Number of Flutes
2
Measurement System
Fractional Inch
Standards
ANSI
Tap Thread Type
UNJF
Series
WGT
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Coolant Fed
Non-Coolant Through
Threads per Inch
24
Material Grade - Machining
WS39MG
Thread Limit
H3
Thread Standard
Metric
Class of Fit
3B

Description

Spiral Flute Tap, Thread Size 3/8 In.-24, UNF, Overall Length 2 15/16 in, High Speed Steel, Black Oxide, Thread Length 3/4 in, 75 Percent Thread Drill Size 8.50 mm, Thread Limit H3, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 3

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.