Zoro Homepage

Spiral Flute Tap, 3/8"-24, Bottoming, UNF, 3 Flutes, TiN

  • Mfr # 19644

  • Zoro # G3733764


product price: $33.59
/ea

Key Features

Overall Length
2-15/16"
Tap Style
Spiral Flute
Shank Dia.
0.381"
Tap Chamfer
Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19644
Zoro #
G3733764
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-15/16"
Shank Dia.
0.381"
Tap Dimension Type
Inch
Tap Size
3/8"
Thread Length
3/4"
Tap Thread Size
3/8"-24
Pitch Diameter Limit
H3
65% Thread Drill Size
R
75% Thread Drill Size
8.50 mm
55% Thread Drill Size
11/32 in
Square Size
0.2860 in
Thread Size
3/8"-24
Shank Length
1 11/16 in
Size
3/8

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Tap Finish
TiN
Tap Thread Type
UNF
Standards
ANSI
Thread Direction
Right Hand
List Number
2314
Tap Grouping
Tap
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Tap Shank Standard
ANSI
Primary Material Application
Steel
Shank Type - Machining
Straight
Secondary Material Application ISO Code
K, M, N
Thread Standard
UNF
Spiral Direction
Right Hand
Coolant Fed
Non-Coolant Through
Threads per Inch
24
Helix Angle
52 Degrees
Thread Limit
H3
Measurement System
Fractional Inch
Series
2314/5314
Primary Material Application ISO Code
P
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel
Extended Neck
Yes
Class of Fit
3B

Description

Spiral Flute Tap, Thread Size 3/8 In.-24, UNF, Overall Length 2 15/16 in, High Speed Steel, TiN, Thread Length 3/4 in, 75 Percent Thread Drill Size 8.50 mm, Thread Limit H3, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.