Spiral Flute Tap, 3/8"-24, Semi-Bottoming, UNF, 3 Flutes, Oxide

  • Mfr # VTSFT-TC6058

  • Zoro # G3933050


product price: $44.99
/ea

Key Features

Overall Length
3-9/16"
Tap Style
Spiral Flute
Shank Dia.
1/4"
Tap Chamfer
Semi-Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSFT-TC6058
Zoro #
G3933050
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
3-9/16"
Shank Dia.
1/4"
Tap Dimension Type
Inch
Tap Size
3/8"
Thread Length
9/16"
Pitch Diameter Limit
2B
Tap Thread Size
3/8"-24
65% Thread Drill Size
R
Shank Length
1 31/32 in
75% Thread Drill Size
8.50 mm
55% Thread Drill Size
11/32 in
Thread Size
3/8"-24
Square Size
0.2170 in

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Semi-Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Standards
DIN 374
Tap Finish
Oxide
List Number
VT-SFT
Thread Direction
Right Hand
Number of Pieces
1
Tap Thread Type
UNF
Cutting Direction - Machining
Right Hand
Features
Form C Semi-Bottoming Chamfer, Tension/Compression Holders
Class of Fit
2B
Measurement System
Fractional Inch
Spiral Direction
Right Hand
Coolant Fed
Non-Coolant Through
Series
VT-SFT
Tap Shank Standard
DIN 374
Thread Standard
UNF
Material Grade - Machining
WP49EG
Extended Neck
Yes
Primary Material Application ISO Code
K, M, P
Threads per Inch
24
Thread Limit
2B
Primary Material Application
Cast Iron, Stainless Steel, Steel
Helix Angle
45 Degrees
Shank Type - Machining
Straight

Description

Spiral Flute Tap, Thread Size 3/8 In.-24, UNF, Overall Length 3 17/32 in, High Speed Steel, Black Oxide, Thread Length 9/16 in, 75 Percent Thread Drill Size 8.50 mm, Thread Limit 2B, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.