Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, #4-40, Bottom, 2 Flutes, UNC

  • Mfr # VTSFT-TC5132

  • Zoro # G3798083


product price: $30.19
/ea

Key Features

Overall Length
1 7/8 in
Tap Style
Spiral Flute
Tap Size
#4
Shank Dia.
9/64 in
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSFT-TC5132
Zoro #
G3798083
UPC #
4056544569882
Country of Origin
United States

Dimensions

Overall Length
1 7/8 in
Tap Size
#4
Shank Dia.
9/64 in
Tap Dimension Type
Inch
Thread Length
1/2 in
Tap Thread Size
#4-40
Thread Size
#4-40
Shank Length
15/16 in
75% Thread Drill Size
2.20 mm
Pitch Diameter Limit
H4

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Bottoming
Tap Material
High Speed Steel
Number of Flutes
2
Measurement System
Pipe
Tap Thread Type
UNC
Standards
DIN-ANSI
Series
WGT
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Material Grade - Machining
WN44EG
Thread Limit
H5
Coolant Fed
Non-Coolant Through
Thread Standard
UNC
Class of Fit
2B

Description

Spiral Flute Tap, Thread Size #4-40, UNC, Overall Length 1 7/8 in, High Speed Steel, Black Oxide, Thread Length 33/64 in, 75 Percent Thread Drill Size 2.20 mm, Thread Limit H5, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.