Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, #5-40, Modified Bottoming, 3 Flutes, UNC

  • Mfr # 5356751

  • Zoro # G6804463


product price: $30.69
/ea

Key Features

Overall Length
1-15/16"
Tap Style
Spiral Flute
Tap Size
#5
Shank Dia.
0.141"
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5356751
Zoro #
G6804463
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1-15/16"
Tap Size
#5
Shank Dia.
0.141"
Tap Dimension Type
Inch
Tap Thread Size
#5-40
Thread Length
15/64"
Size
#5
65% Thread Drill Size
#37
Square Size
0.1080 in
75% Thread Drill Size
#39
Thread Size
#5-40
55% Thread Drill Size
#36
Shank Length
1 1/16 in
Pitch Diameter Limit
H2

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Measurement System
Pipe
Thread Direction
Right Hand
Standards
ANSI
Tap Grouping
Tap
Tap Thread Type
UNC
Tap Finish
Oxide
Series
VT-SFT
Cutting Direction - Machining
Right Hand
Shank Type - Machining
Straight
Threads per Inch
40
Secondary Material Application ISO Code
K, M, P
Spiral Direction
Right Hand
Secondary Material Application
Cast Iron, Stainless Steel, Steel
Extended Neck
Yes
Coolant Fed
Non-Coolant Through
Tap Shank Standard
ANSI
Thread Standard
UNC
Helix Angle
45 Degrees
Material Grade - Machining
WP49EG
Thread Limit
H2
Class of Fit
3B
List Number
8304
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size #5-40, UNC, Overall Length 1 61/64 in, Cobalt, Black Oxide, Thread Length 19/32 in, 75 Percent Thread Drill Size #39, Thread Limit H2, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.