Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, 5/16"-18, Bottoming, 2 Flutes, UNJC

  • Mfr # VTSFT-TC5151

  • Zoro # G3794583


product price: $30.39
/ea

Key Features

Overall Length
2.7200"
Tap Style
Spiral Flute
Tap Size
5/16"
Shank Dia.
0.3180"
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSFT-TC5151
Zoro #
G3794583
UPC #
4056544571977
Country of Origin
United States

Dimensions

Overall Length
2.7200"
Tap Size
5/16"
Shank Dia.
0.3180"
Tap Dimension Type
Inch
Tap Thread Size
5/16"-18
Thread Length
0.6900"
Thread Size
5/16"-18
Shank Length
1 1/4 in
75% Thread Drill Size
F
Pitch Diameter Limit
D6

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Bottoming
Tap Material
High Speed Steel
Number of Flutes
2
Measurement System
Fractional Inch
Series
WGT
Thread Direction
Right Hand
Standards
DIN-ANSI
Tap Thread Type
UNJC
Cutting Direction - Machining
Right Hand
Coolant Fed
Non-Coolant Through
Thread Limit
H5
Material Grade - Machining
WN44EG
Threads per Inch
18
Thread Standard
Metric
Class of Fit
2B

Description

Spiral Flute Tap, Thread Size 5/16 In.-18, UNC, Overall Length 2 23/32 in, High Speed Steel, Black Oxide, Thread Length 11/16 in, 75 Percent Thread Drill Size F, Thread Limit H5, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 3

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.