Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, 5/16"-18, Plug, UNC, 3 Flutes, TiCN

  • Mfr # GT205044

  • Zoro # G7000944


product price: $57.69
/ea

Key Features

Overall Length
2-23/32"
Tap Style
Spiral Flute
Shank Dia.
0.318"
Tap Chamfer
Plug
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT205044
Zoro #
G7000944
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-23/32"
Shank Dia.
0.318"
Tap Dimension Type
Inch
Tap Size
5/16"
Thread Length
31/64"
Tap Thread Size
5/16"-18
65% Thread Drill Size
17/64 in
Square Size
0.2360 in
55% Thread Drill Size
I
75% Thread Drill Size
F
Shank Length
1 1/4 in
Thread Size
5/16"-18
Size
5/16
Pitch Diameter Limit
Not Rated

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Thread Direction
Left Hand
Standards
ANSI, DIN 371
Tap Finish
TiCN
Tap Thread Type
UNC
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Material Grade - Machining
GP6520
Powdered Metal Base Material
Cobalt
Secondary Material Application
Cast Iron
Thread Standard
UNC
Tap Shank Standard
ANSI
Extended Neck
Yes
Features
Form D Plug Chamfer
Threads per Inch
18
Series
GT20
Shank Type - Machining
Straight
Primary Material Application ISO Code
P
Helix Angle
15 Degrees
Thread Limit
2BX
Measurement System
Fractional Inch
Primary Material Application
Steel
Coolant Fed
Non-Coolant Through
Spiral Direction
Left Hand
Secondary Material Application ISO Code
K
Class of Fit
2BX
List Number
GT20
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size 5/16 In.-18, UNC, Overall Length 2 23/32 in, Powdered Metal, TiCN, Thread Length 31/64 in, 75 Percent Thread Drill Size F, Thread Limit 2BX, Class of Fit 2BX, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.