Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, 5/16"-18, Semi-Bottoming, UNC, 3 Flutes, TiCN

  • Mfr # VTSFT9015

  • Zoro # G7665519


product price: $44.29
/ea

Key Features

Overall Length
3-35/64"
Tap Style
Spiral Flute
Shank Dia.
0.318"
Tap Chamfer
Semi-Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSFT9015
Zoro #
G7665519
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3-35/64"
Shank Dia.
0.318"
Tap Dimension Type
Inch
Tap Size
5/16"
Thread Length
19/32"
Tap Thread Size
5/16"-18
Tap Length Standard
DIN
75% Thread Drill Size
F
Shank Length
1 27/32 in
Square Size
0.2360 in
55% Thread Drill Size
I
Thread Size
5/16"-18
65% Thread Drill Size
17/64 in
Pitch Diameter Limit
2B

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Semi-Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Tap Finish
TiCN
Tap Thread Type
UNC
Tap Grouping
Tap
Standards
DIN-ANSI
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
VT-SFT
Spiral Direction
Right Hand
Thread Limit
2B
Tap Shank Standard
ANSI, DIN
Class of Fit
2B
Secondary Material Application
Cast Iron, Stainless Steel, Steel
Material Grade - Machining
WP42EG
Extended Neck
Yes
Threads per Inch
18
Secondary Material Application ISO Code
K, M, P
Features
Multipurpose Taps
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Straight
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Primary Material Application ISO Code
K, M, N, P
Thread Standard
UNC
Helix Angle
45 Degrees
Measurement System
Fractional Inch
Number of Pieces
1
List Number
VT-SFT

Description

Spiral Flute Tap, Thread Size 5/16 In.-18, UNC, Overall Length 3 35/64 in, Cobalt High Speed Steel, TiCN, Thread Length 19/32 in, 75 Percent Thread Drill Size F, Thread Limit 2B, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.