Spiral Flute Tap, 5/16"-24, Plug, UNF, 3 Flutes, Nitride/Oxide
Mfr # GT925040
Zoro # G7674040
product price: $44.19
/eaKey Features
Overall Length
2-23/32"
Tap Style
Spiral Flute
Shank Dia.
0.318"
Tap Chamfer
Plug
Tap Dimension Type
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GT925040
Zoro #
G7674040
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2-23/32"
Shank Dia.
0.318"
Tap Dimension Type
Inch
Tap Size
5/16"
Thread Length
31/64"
Tap Thread Size
5/16"-24
65% Thread Drill Size
J
Thread Size
5/16"-24
Shank Length
1 1/4 in
Square Size
0.2360 in
75% Thread Drill Size
I
55% Thread Drill Size
9/32 in
Pitch Diameter Limit
H4
Description
Spiral Flute Tap, Thread Size 5/16 In.-24, UNF, Overall Length 2 23/32 in, Powdered Metal, Black Oxide/Nitride, Thread Length 31/64 in, 75 Percent Thread Drill Size I, Thread Limit H4, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.