Spiral Flute Tap, 5/16"-24, Semi-Bottoming, UNF, 3 Flutes, Oxide

  • Mfr # VTSFT-TC5055

  • Zoro # G3929042


product price: $30.39
/ea

Key Features

Overall Length
2-11/16"
Tap Style
Spiral Flute
Shank Dia.
5/16"
Tap Chamfer
Semi-Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSFT-TC5055
Zoro #
G3929042
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-11/16"
Shank Dia.
5/16"
Tap Dimension Type
Inch
Tap Size
5/16"
Thread Length
11/16"
Tap Thread Size
5/16"-24
Square Size
0.2360 in
Thread Size
5/16"-24
55% Thread Drill Size
9/32 in
Shank Length
1 1/4 in
75% Thread Drill Size
I
65% Thread Drill Size
J
Pitch Diameter Limit
H3

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Semi-Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Thread Direction
Right Hand
Tap Finish
Oxide
Tap Thread Type
UNF
Standards
ANSI
Cutting Direction - Machining
Right Hand
Features
Form C Semi-Bottoming Chamfer, Tension/Compression Holders
Measurement System
Fractional Inch
Material Grade - Machining
WP49EG
Spiral Direction
Right Hand
Thread Limit
H3
Extended Neck
Yes
Primary Material Application ISO Code
K, M, P
Threads per Inch
24
Primary Material Application
Cast Iron, Stainless Steel, Steel
Helix Angle
45 Degrees
Thread Standard
UNF
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Straight
Tap Shank Standard
ANSI
Series
VT-SFT
Class of Fit
3B
List Number
VT-SFT
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size 5/16 In.-24, UNF, Overall Length 2 45/64 in, Cobalt, Black Oxide, Thread Length 11/16 in, 75 Percent Thread Drill Size I, Thread Limit H3, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.