Spiral Flute Tap, 5/16"-24, Semi-Bottoming, UNF, 3 Flutes, Oxide

  • Mfr # VTSFT-TC5058

  • Zoro # G3929709


product price: $25.39
/ea

Key Features

Overall Length
2-3/4"
Tap Style
Spiral Flute
Shank Dia.
5/16"
Tap Chamfer
Semi-Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSFT-TC5058
Zoro #
G3929709
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-3/4"
Shank Dia.
5/16"
Tap Dimension Type
Inch
Tap Size
5/16"
Thread Length
11/16"
Pitch Diameter Limit
H6
Tap Thread Size
5/16"-24
75% Thread Drill Size
I
Thread Size
5/16"-24
55% Thread Drill Size
9/32 in
Shank Length
1 1/4 in
65% Thread Drill Size
J
Square Size
0.2360 in

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Semi-Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Thread Direction
Right Hand
Tap Finish
Oxide
Tap Thread Type
UNF
Standards
ANSI
List Number
VT-SFT
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Primary Material Application ISO Code
K, M, N, P
Thread Standard
UNF
Series
VT-SFT
Secondary Material Application
Cast Iron, Stainless Steel, Steel
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Measurement System
Fractional Inch
Spiral Direction
Right Hand
Features
Form C Semi-Bottoming Chamfer, Tension/Compression Holders
Thread Limit
H6
Helix Angle
45 Degrees
Coolant Fed
Non-Coolant Through
Material Grade - Machining
WP49EG
Secondary Material Application ISO Code
K, M, P
Extended Neck
Yes
Shank Type - Machining
Straight
Tap Shank Standard
ANSI
Threads per Inch
24
Class of Fit
2B

Description

Spiral Flute Tap, Thread Size 5/16 In.-24, UNF, Overall Length 2 23/32 in, High Speed Steel, Black Oxide, Thread Length 11/16 in, 75 Percent Thread Drill Size I, Thread Limit H6, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.