Zoro Homepage

Spiral Flute Tap, 5/8"-11, Modified Bottoming, UNC, 4 Flutes, TiCN

  • Mfr # GT305048

  • Zoro # G7128292


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
5/8"-11
Tap Chamfer
Modified Bottoming
Tap Thread Type
UNC
Number of Flutes
4
Tap Finish
TiCN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT305048
Zoro #
G7128292
UPC #
-
Country of Origin
United States

Dimensions

Tap Thread Size
5/8"-11
Shank Dia.
0.480"
Tap Size
5/8"
Tap Dimension Type
Inch
Thread Length
29/32"
Overall Length
3-13/16"
75% Thread Drill Size
13.60 mm
65% Thread Drill Size
13.90 mm
55% Thread Drill Size
14.20 mm
Square Size
0.3570 in
Thread Size
5/8"-11
Shank Length
1 29/32 in
Size
5/8
Pitch Diameter Limit
Not Rated

Details

Item
Spiral Flute Tap
Tap Chamfer
Modified Bottoming
Tap Thread Type
UNC
Number of Flutes
4
Tap Finish
TiCN
Thread Direction
Right Hand
Standards
ANSI
Tap Material
High Speed Steel
Tap Grouping
Tap
Tap Style
Spiral Flute
Cutting Direction - Machining
Right Hand
Series
GT30
Extended Neck
Yes
Tap Shank Standard
ANSI
Powdered Metal Base Material
Cobalt
Spiral Direction
Right Hand
Material Grade - Machining
GP6520
Coolant Fed
Non-Coolant Through
Secondary Material Application
Cast Iron
Shank Type - Machining
Straight
Primary Material Application
Steel
Thread Standard
UNC
Secondary Material Application ISO Code
K
Threads per Inch
11
Primary Material Application ISO Code
P
Measurement System
Fractional Inch
Helix Angle
45 Degrees
Thread Limit
3BX
Class of Fit
3BX
List Number
GT30
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size 5/8 In.-11, UNC, Overall Length 3 25/32 in, HSS-E-PM, TiCN, Thread Length 7/8 in, 75 Percent Thread Drill Size 13.60 mm, Thread Limit 3BX, Class of Fit 3BX, Thread Direction Right Hand, Number of Flutes 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.