Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, 5/8"-11, Semi-Bottoming, UNC, 3 Flutes, TiCN

  • Mfr # VTSFT9773

  • Zoro # G7665047


product price: $165.99
/ea
Free Shipping & Returns

Key Features

Overall Length
4-21/64"
Tap Style
Spiral Flute
Shank Dia.
0.480"
Tap Chamfer
Semi-Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSFT9773
Zoro #
G7665047
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4-21/64"
Shank Dia.
0.480"
Tap Dimension Type
Inch
Tap Size
5/8"
Thread Length
15/16"
Pitch Diameter Limit
2B
Tap Thread Size
5/8"-11
75% Thread Drill Size
13.60 mm
Tap Length Standard
DIN
65% Thread Drill Size
13.90 mm
Square Size
0.3570 in
55% Thread Drill Size
14.20 mm
Thread Size
5/8"-11
Shank Length
2 5/16 in

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Semi-Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Thread Direction
Right Hand
List Number
VT-SFT
Tap Grouping
Tap
Tap Finish
TiCN
Standards
DIN-ANSI
Number of Pieces
1
Tap Thread Type
UNC
Cutting Direction - Machining
Right Hand
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Thread Standard
UNC
Coolant Fed
Coolant Through
Spiral Direction
Right Hand
Class of Fit
2B
Series
VT-SFT
Tap Shank Standard
DIN
Features
Form C Semi-Bottoming Chamfer, Through Coolant
Primary Material Application ISO Code
K, M, N, P
Threads per Inch
11
Thread Limit
2B
Helix Angle
45 Degrees
Shank Type - Machining
Straight
Material Grade - Machining
WP42EG
Measurement System
Fractional Inch
Extended Neck
Yes

Description

Spiral Flute Tap, Thread Size 5/8 In.-11, UNC, Overall Length 4 21/64 in, Carbide, TiCN, Thread Length 15/16 in, 75 Percent Thread Drill Size 13.60 mm, Thread Limit 2B, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.