Zoro Homepage

Spiral Flute Tap, 5/8"-11, Semi-Bottoming, UNC, 3 Flutes, TiN

  • Mfr # VTSFT6033

  • Zoro # G7666185


product price: $137.99
/ea
Free Shipping & Returns

Key Features

Overall Length
110.00mm
Tap Style
Spiral Flute
Shank Dia.
12.00mm
Tap Chamfer
Semi-Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSFT6033
Zoro #
G7666185
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
110.00mm
Shank Dia.
12.00mm
Tap Dimension Type
Inch
Tap Size
5/8"
Thread Length
24.00mm
Tap Thread Size
5/8"-11
75% Thread Drill Size
13.60 mm
55% Thread Drill Size
14.20 mm
Shank Length
2 5/16 in
65% Thread Drill Size
13.90 mm
Square Size
0.3540 in
Thread Size
5/8"-11
Pitch Diameter Limit
2B

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Semi-Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Standards
DIN 376
Tap Thread Type
UNC
Tap Grouping
Tap
Thread Direction
Right Hand
Tap Finish
TiN
Cutting Direction - Machining
Right Hand
Primary Material Application ISO Code
P
Measurement System
Fractional Inch
Thread Standard
UNC
Shank Type - Machining
Straight
Threads per Inch
11
Primary Material Application
Steel
Thread Limit
2B
Spiral Direction
Right Hand
Series
VT-SFT
Helix Angle
45 Degrees
Class of Fit
2B
Tap Shank Standard
DIN 376
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel
Coolant Fed
Non-Coolant Through
Extended Neck
Yes
Secondary Material Application ISO Code
K, M, N
List Number
VT-SFT
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size 5/8 In.-11, UNC, Overall Length 4 21/64 in, Cobalt High Speed Steel, TiN, Thread Length 15/16 in, 75 Percent Thread Drill Size 13.60 mm, Thread Limit 2B, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.