Spiral Flute Tap, 5/8"-11, Semi-Bottoming, UNF, 3 Flutes, Oxide

  • Mfr # VTSFT9023

  • Zoro # G7665850


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Overall Length
4-21/64"
Tap Style
Spiral Flute
Shank Dia.
0.480"
Tap Chamfer
Semi-Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSFT9023
Zoro #
G7665850
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4-21/64"
Shank Dia.
0.480"
Tap Dimension Type
Inch
Tap Size
5/8"
Thread Length
15/16"
Tap Thread Size
5/8"-11
Square Size
0.3570 in
Shank Length
2 5/16 in
75% Thread Drill Size
13.60 mm
Thread Size
5/8"-11
Tap Length Standard
DIN
55% Thread Drill Size
14.20 mm
65% Thread Drill Size
13.90 mm
Pitch Diameter Limit
2B

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Semi-Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Standards
DIN-ANSI
Tap Grouping
Tap
Thread Direction
Right Hand
Tap Finish
Oxide
Tap Thread Type
UNF
Cutting Direction - Machining
Right Hand
Secondary Material Application
Cast Iron, Stainless Steel, Steel
Thread Standard
UNC
Threads per Inch
11
Tap Shank Standard
ANSI, DIN
Spiral Direction
Right Hand
Material Grade - Machining
WP49EG
Extended Neck
Yes
Shank Type - Machining
Straight
Series
VT-SFT
Thread Limit
2B
Measurement System
Fractional Inch
Secondary Material Application ISO Code
K, M, P
Features
Multipurpose Taps
Coolant Fed
Non-Coolant Through
Helix Angle
45 Degrees
Class of Fit
2B
Number of Pieces
1
List Number
VT-SFT

Description

Spiral Flute Tap, Thread Size 5/8 In.-11, UNC, Overall Length 4 5/16 in, HSS-E, Black Oxide, Thread Length 15/16 in, 75 Percent Thread Drill Size 13.60 mm, Thread Limit 2B, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.