Zoro Homepage

Spiral Flute Tap, 5/8"-18, Bottoming, UNJF, 3 Flutes, TiCN

  • Mfr # VTSFT-TC5170

  • Zoro # G3781423


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3.8100"
Tap Style
Spiral Flute
Shank Dia.
0.4800"
Tap Chamfer
Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSFT-TC5170
Zoro #
G3781423
UPC #
4056544574060
Country of Origin
United States

Dimensions

Overall Length
3.8100"
Shank Dia.
0.4800"
Tap Dimension Type
Inch
Tap Size
5/8"
Thread Length
1.0900"
Tap Thread Size
5/8"-18
Thread Size
5/8"-18
Shank Length
1 29/32 in
75% Thread Drill Size
14.50 mm
Pitch Diameter Limit
H3

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Thread Direction
Right Hand
Series
WGT
Tap Thread Type
UNJF
Standards
ANSI
Tap Finish
TiCN
Cutting Direction - Machining
Right Hand
Coolant Fed
Non-Coolant Through
Threads per Inch
18
Measurement System
Fractional Inch
Thread Limit
H3
Material Grade - Machining
GP6520
Thread Standard
Metric
Class of Fit
3B

Description

Spiral Flute Tap, Thread Size 5/8 In.-18, UNF, Overall Length 3 13/16 in, High Speed Steel, Black Oxide, Thread Length 1 3/32 in, 75 Percent Thread Drill Size 14.50 mm, Thread Limit H3, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 3

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.