Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, #6-32, Bottoming, 2 Flutes, UNJC

  • Mfr # VTSFT-TC5136

  • Zoro # G3797779


product price: $25.59
/ea

Key Features

Overall Length
1.9900"
Tap Style
Spiral Flute
Tap Size
#6
Shank Dia.
9/64"
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VTSFT-TC5136
Zoro #
G3797779
UPC #
4056544570321
Country of Origin
United States

Dimensions

Overall Length
1.9900"
Tap Size
#6
Shank Dia.
9/64"
Tap Dimension Type
Inch
Thread Length
0.3800"
Tap Thread Size
#6-32
Shank Length
1 3/32 in
Thread Size
#6-32
75% Thread Drill Size
#36
Pitch Diameter Limit
H3

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Bottoming
Tap Material
High Speed Steel
Number of Flutes
2
Measurement System
Pipe
Thread Direction
Right Hand
Standards
DIN-ANSI
Tap Thread Type
UNJC
Series
WGT
Cutting Direction - Machining
Right Hand
Material Grade - Machining
WN44EG
Thread Limit
H5
Coolant Fed
Non-Coolant Through
Thread Standard
Metric
Class of Fit
3B

Description

Spiral Flute Tap, Thread Size #6-32, Metric, Overall Length 1 31/32 in, High Speed Steel, Thread Length 3/8 in, 75 Percent Thread Drill Size #36, Thread Limit H5, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 2

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.