Zoro Homepage

Spiral Flute Tap, #6-32, Plug, Metric Coarse, 3 Flutes, TiCN

  • Mfr # GT905074

  • Zoro # G7671076


product price: $32.19
/ea

Key Features

Overall Length
2"
Tap Style
Spiral Flute
Shank Dia.
0.141"
Tap Chamfer
Plug
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT905074
Zoro #
G7671076
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2"
Shank Dia.
0.141"
Tap Dimension Type
Inch
Tap Size
#6
Thread Length
23/64"
Tap Thread Size
#6-32
Pitch Diameter Limit
H3
55% Thread Drill Size
#32
75% Thread Drill Size
#36
Thread Size
#6-32
65% Thread Drill Size
#34
Square Size
0.1080 in
Shank Length
1 1/8 in

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Tap Grouping
Tap
Number of Pieces
1
List Number
GT90
Standards
USCTI 302A
Thread Direction
Left Hand
Tap Thread Type
Metric Coarse
Tap Finish
TiCN
Cutting Direction - Machining
Right Hand
Features
WS39MG oxide/nitride for nickel- and cobalt-based alloys, WU32MG TiCN for nickel- and cobalt-based alloys
Series
GT90
Thread Limit
H3
Shank Type - Machining
Straight
Measurement System
Pipe
Coolant Fed
Non-Coolant Through
Helix Angle
15 Degrees
Material Grade - Machining
WU32MG
Primary Material Application
Nickel, Titanium
Tap Shank Standard
ANSI
Extended Neck
Yes
Threads per Inch
32
Spiral Direction
Left Hand
Powdered Metal Base Material
Cobalt
Thread Standard
UNC
Primary Material Application ISO Code
S
Class of Fit
3B

Description

Spiral Flute Tap, Thread Size #6-32, UNC, Overall Length 2 in, Powdered Metal, TiCN, Thread Length 23/64 in, 75 Percent Thread Drill Size #36, Thread Limit H3, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.