Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, 7/16"-14, Modified Bottoming, UNC, 4 Flutes, TiN+CrC/C

  • Mfr # GT305014

  • Zoro # G6516246


product price: $79.29
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
7/16"-14
Tap Chamfer
Modified Bottoming
Tap Thread Type
UNC
Number of Flutes
4
Tap Finish
TiN+CrC/C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT305014
Zoro #
G6516246
UPC #
-
Country of Origin
United States

Dimensions

Tap Thread Size
7/16"-14
Thread Length
23/32"
Shank Dia.
0.323"
Tap Dimension Type
Inch
Tap Size
7/16"
Overall Length
3-5/32"
Shank Length
1 21/32 in
65% Thread Drill Size
V
55% Thread Drill Size
W
Thread Size
7/16"-14
75% Thread Drill Size
U
Square Size
0.2390 in
Size
7/16
Pitch Diameter Limit
Not Rated

Details

Item
Spiral Flute Tap
Tap Chamfer
Modified Bottoming
Tap Thread Type
UNC
Number of Flutes
4
Tap Finish
TiN+CrC/C
Tap Style
Spiral Flute
Tap Grouping
Tap
Thread Direction
Right Hand
Standards
ANSI
Tap Material
High Speed Steel
Cutting Direction - Machining
Right Hand
Helix Angle
45 Degrees
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Threads per Inch
14
Powdered Metal Base Material
Cobalt
Extended Neck
Yes
Coolant Fed
Non-Coolant Through
Thread Limit
3BX
Primary Material Application
Stainless Steel
Measurement System
Fractional Inch
Material Grade - Machining
GM6515
Series
GT30
Primary Material Application ISO Code
M
Shank Type - Machining
Straight
Secondary Material Application ISO Code
N
Tap Shank Standard
ANSI
Spiral Direction
Right Hand
Thread Standard
UNC
Class of Fit
3BX
Number of Pieces
1
List Number
GT30

Description

Spiral Flute Tap, Thread Size 7/16 In.-14, UNC, Overall Length 3 5/32 in, Powdered Metal, CrC/C, Thread Length 45/64 in, 75 Percent Thread Drill Size U, Thread Limit 3BX, Class of Fit 3BX, Thread Direction Right Hand, Number of Flutes 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.