Shop WIDIA
See all product information
Create Account
Spiral Flute Tap, 7/16"-20, Bottoming, 2 Flutes, UNJF
- Mfr # VTSFT-TC5161
- Zoro # G3790270
product price:Â
$
51.95
/ea
Key Features
Overall Length
3 5/32 in
Tap Style
Spiral Flute
Tap Size
7/16"
Shank Dia.
0.3230"
Tap Dimension Type
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- VTSFT-TC5161
- Zoro #
- G3790270
- UPC #
- 4056544573070
- Country of Origin
- United States
Dimensions
- Overall Length
- 3 5/32 in
- Tap Size
- 7/16"
- Shank Dia.
- 0.3230"
- Tap Dimension Type
- Inch
- Thread Length
- 7/8"
- Tap Thread Size
- 7/16"-20
- Shank Length
- 1 21/32 in
- Thread Size
- 7/16"-20
- 75% Thread Drill Size
- 9.95 mm
- Pitch Diameter Limit
- H2
- Shank Diameter
- 21/64 in
- Wire Rope Length
- 3 5/32 in
- Length
- 3 5/32 in
- Fits Chest Size
- For Tension & Compression Holders
Description
Spiral Flute Tap, Thread Size 7/16 In.-20, UNF, Overall Length 3 5/32 in, High Speed Steel, Black Oxide, Thread Length 7/8 in, 75 Percent Thread Drill Size 9.95 mm, Thread Limit H3, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 3
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.