Zoro Homepage

Spiral Flute Tap, 7/16"-20, Modified Bottoming, UNF, 4 Flutes, TiCN

  • Mfr # GT305059

  • Zoro # G6862423


product price: $85.49
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
7/16"-20
Tap Chamfer
Modified Bottoming
Tap Thread Type
UNF
Number of Flutes
4
Tap Finish
TiCN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT305059
Zoro #
G6862423
UPC #
-
Country of Origin
United States

Dimensions

Tap Thread Size
7/16"-20
Tap Dimension Type
Inch
Thread Length
23/32"
Tap Size
7/16"
Shank Dia.
0.323"
Overall Length
3-5/32"
Thread Size
7/16"-20
55% Thread Drill Size
10.20 mm
Square Size
0.2390 in
75% Thread Drill Size
9.95 mm
Shank Length
1 21/32 in
65% Thread Drill Size
10.00 mm
Size
7/16
Pitch Diameter Limit
Not Rated

Details

Item
Spiral Flute Tap
Tap Chamfer
Modified Bottoming
Tap Thread Type
UNF
Number of Flutes
4
Tap Finish
TiCN
Tap Material
High Speed Steel
Tap Grouping
Tap
Tap Style
Spiral Flute
Thread Direction
Right Hand
Standards
ANSI
Cutting Direction - Machining
Right Hand
Helix Angle
45 Degrees
Extended Neck
Yes
Powdered Metal Base Material
Cobalt
Primary Material Application
Steel
Thread Standard
UNF
Shank Type - Machining
Straight
Tap Shank Standard
ANSI
Spiral Direction
Right Hand
Thread Limit
3BX
Secondary Material Application
Cast Iron
Material Grade - Machining
GP6520
Primary Material Application ISO Code
P
Secondary Material Application ISO Code
K
Series
GT30
Threads per Inch
20
Coolant Fed
Non-Coolant Through
Measurement System
Fractional Inch
Class of Fit
3BX
List Number
GT30
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size 7/16 In.-20, UNF, Overall Length 3 5/32 in, Powdered Metal, TiCN, Thread Length 45/64 in, 75 Percent Thread Drill Size 9.95 mm, Thread Limit 3BX, Class of Fit 3BX, Thread Direction Right Hand, Number of Flutes 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.