Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, 7/8"-9, Semi-Bottoming, 4 Flutes, UNC

  • Mfr # VTSFT-TC5105

  • Zoro # G3928753


product price: $168.10
/ea
Free Shipping & Returns

Key Features

Overall Length
4-11/16"
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
11/16"
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSFT-TC5105
Zoro #
G3928753
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4-11/16"
Shank Dia.
11/16"
Tap Size
7/8"
Tap Dimension Type
Inch
Tap Thread Size
7/8"-9
Pitch Diameter Limit
H4
Thread Length
1-5/16"
Thread Size
7/8"-9
Square Size
0.5200 in
65% Thread Drill Size
25/32 in
Shank Length
2 3/8 in
75% Thread Drill Size
19.50 mm
55% Thread Drill Size
51/64 in

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Semi-Bottoming
Tap Finish
Oxide
Tap Thread Type
UNC
Standards
ANSI
List Number
VT-SFT
Thread Direction
Right Hand
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Spiral Direction
Right Hand
Primary Material Application
Cast Iron, Stainless Steel, Steel
Material Grade - Machining
WP49EG
Features
Form C Semi-Bottoming Chamfer, Tension/Compression Holders
Tap Shank Standard
ANSI
Threads per Inch
9
Measurement System
Fractional Inch
Helix Angle
45 Degrees
Thread Limit
H4
Primary Material Application ISO Code
K, M, P
Thread Standard
UNC
Series
VT-SFT
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Straight
Extended Neck
Yes
Class of Fit
3B

Description

Spiral Flute Tap, Thread Size 7/8 In.-9, UNC, Overall Length 4 11/16 in, Cobalt, Black Oxide, Thread Length 1 11/32 in, 75 Percent Thread Drill Size 19.50 mm, Thread Limit H4, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.