Spiral Flute Tap, #8-32, Modified Bottoming, UNC, 3 Flutes, TiCN
Mfr # GT305036
Zoro # G7134154
product price: $46.39
/eaKey Features
Overall Length
2-1/8"
Tap Style
Spiral Flute
Shank Dia.
0.168"
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GT305036
Zoro #
G7134154
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2-1/8"
Shank Dia.
0.168"
Tap Dimension Type
Inch
Tap Size
#8
Thread Length
5/16"
Tap Thread Size
#8-32
Pitch Diameter Limit
Not Rated
Size
#8
Square Size
0.1290 in
55% Thread Drill Size
3.60 mm
Thread Size
#8-32
Shank Length
1 3/16 in
75% Thread Drill Size
3.40 mm
65% Thread Drill Size
3.50 mm
Description
Spiral Flute Tap, Thread Size #8-32, UNC, Overall Length 2 1/8 in, Powdered Metal, TiCN, Thread Length 5/16 in, 75 Percent Thread Drill Size 3.40 mm, Thread Limit 3BX, Class of Fit 3BX, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.