Zoro Homepage

Spiral Flute Tap, #8-32, Plug, UNC, 3 Flutes, TiN+CrC/C

  • Mfr # GT605018

  • Zoro # G7667031


product price: $43.59
/ea

Key Features

Overall Length
2-1/8"
Tap Style
Spiral Flute
Shank Dia.
0.168"
Tap Chamfer
Plug
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT605018
Zoro #
G7667031
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-1/8"
Shank Dia.
0.168"
Tap Dimension Type
Inch
Tap Size
#8
Thread Length
19/64"
Tap Thread Size
#8-32
65% Thread Drill Size
3.50 mm
Thread Size
#8-32
Square Size
0.1290 in
55% Thread Drill Size
3.60 mm
75% Thread Drill Size
3.40 mm
Shank Length
1 3/16 in
Pitch Diameter Limit
H3

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Tap Finish
TiN+CrC/C
Tap Grouping
Tap
Thread Direction
Right Hand
Standards
USCTI 302A
Tap Thread Type
UNC
Cutting Direction - Machining
Right Hand
Shank Type - Machining
Straight
Material Grade - Machining
WS34MG
Tap Shank Standard
ANSI
Helix Angle
15 Degrees
Measurement System
Pipe
Primary Material Application ISO Code
S
Features
Form D Plug Chamfer, Titanium and Titanium Alloys
Primary Material Application
Nickel, Titanium
Coolant Fed
Non-Coolant Through
Spiral Direction
Left Hand
Thread Standard
UNC
Threads per Inch
32
Powdered Metal Base Material
Cobalt
Thread Limit
H3
Extended Neck
Yes
Series
GT60
Class of Fit
3B
List Number
GT60
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size #8-32, UNC, Overall Length 2 1/8 in, Powdered Metal, TiN+CrC/C, Thread Length 5/16 in, 75 Percent Thread Drill Size 3.40 mm, Thread Limit H3, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.