Spiral Flute Tap, #8-32, Semi-Bottoming, UNC, 3 Flutes, TiN+CrC/C

  • Mfr # GT625018

  • Zoro # G7667689


product price: $60.69
/ea

Key Features

Overall Length
2-1/8"
Tap Style
Spiral Flute
Shank Dia.
0.168"
Tap Chamfer
Semi-Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT625018
Zoro #
G7667689
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-1/8"
Shank Dia.
0.168"
Tap Dimension Type
Inch
Tap Size
#8
Thread Length
19/64"
Tap Thread Size
#8-32
55% Thread Drill Size
3.60 mm
Square Size
0.1290 in
65% Thread Drill Size
3.50 mm
75% Thread Drill Size
3.40 mm
Thread Size
#8-32
Shank Length
1 3/16 in
Pitch Diameter Limit
H3

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Semi-Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Tap Finish
TiN+CrC/C
Tap Grouping
Tap
Standards
USCTI 302A
Tap Thread Type
UNC
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Thread Limit
H3
Primary Material Application ISO Code
S
Spiral Direction
Right Hand
Shank Type - Machining
Straight
Primary Material Application
Nickel, Titanium
Threads per Inch
32
Measurement System
Pipe
Series
GT62
Powdered Metal Base Material
Cobalt
Material Grade - Machining
WS30MG
Thread Standard
UNC
Features
WS34MG TiN + CrC/C for titanium and titanium alloys.
Tap Shank Standard
ANSI
Helix Angle
10 Degrees
Coolant Fed
Non-Coolant Through
Extended Neck
No
Class of Fit
3B
Number of Pieces
1
List Number
GT62

Description

Spiral Flute Tap, Thread Size #8-32, UNC, Overall Length 2 1/8 in, Powdered Metal, TiN+CrC/C, Thread Length 5/16 in, 75 Percent Thread Drill Size 3.40 mm, Thread Limit H3, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.