Spiral Flute Tap, 9/16"-12, Bottoming, UNJC, 3 Flutes, TiCN

  • Mfr # VTSFT-TC5166

  • Zoro # G3790724


product price:  $93.69
/ea
Free Shipping & Returns

Key Features

Overall Length
3.5900"
Tap Style
Spiral Flute
Shank Dia.
0.4290"
Tap Chamfer
Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VTSFT-TC5166
Zoro #
G3790724
UPC #
4056544573629
Country of Origin
United States

Dimensions

Overall Length
3.5900"
Shank Dia.
0.4290"
Tap Dimension Type
Inch
Tap Size
9/16"
Thread Length
1"
Tap Thread Size
9/16"-12
Shank Length
1 27/32 in
Thread Size
9/16"-12
75% Thread Drill Size
12.20 mm
Pitch Diameter Limit
H3

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Thread Direction
Right Hand
Tap Finish
TiCN
Standards
DIN 371
Series
WGT
Tap Thread Type
UNJC
Cutting Direction - Machining
Right Hand
Measurement System
Fractional Inch
Coolant Fed
Non-Coolant Through
Material Grade - Machining
GP6520
Threads per Inch
12
Thread Limit
H3
Thread Standard
Metric
Class of Fit
3B

Description

Spiral Flute Tap, Thread Size 9/16 In.-12, Metric, Overall Length 3 9/16 in, High Speed Steel, TiCN, Thread Length 1 in, 75 Percent Thread Drill Size 12.20 mm, Thread Limit H3, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 3

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.