Spiral Flute Tap, 9/16"-18, Semi-Bottoming, UNF, 3 Flutes, Oxide

  • Mfr # VTSFT-TC5091

  • Zoro # G3931510


product price:  $88.85
/ea
Free Shipping & Returns

Key Features

Overall Length
3-9/16"
Tap Style
Spiral Flute
Shank Dia.
7/16"
Tap Chamfer
Semi-Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSFT-TC5091
Zoro #
G3931510
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3-9/16"
Shank Dia.
7/16"
Tap Dimension Type
Inch
Tap Size
9/16"
Thread Length
1"
Pitch Diameter Limit
H3
Tap Thread Size
9/16"-18
Shank Length
1 27/32 in
65% Thread Drill Size
33/64 in
Square Size
0.3190 in
75% Thread Drill Size
12.90 mm
55% Thread Drill Size
13.25 mm
Thread Size
9/16"-18

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Semi-Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Number of Pieces
1
Thread Direction
Right Hand
List Number
VT-SFT
Tap Finish
Oxide
Standards
ANSI
Tap Thread Type
UNF
Cutting Direction - Machining
Right Hand
Features
Form C Semi-Bottoming Chamfer, Tension/Compression Holders
Shank Type - Machining
Straight
Thread Limit
H3
Threads per Inch
18
Series
VT-SFT
Thread Standard
UNF
Coolant Fed
Non-Coolant Through
Secondary Material Application ISO Code
K, M, P
Spiral Direction
Right Hand
Primary Material Application ISO Code
K, M, N, P
Material Grade - Machining
WP49EG
Tap Shank Standard
ANSI
Secondary Material Application
Cast Iron, Stainless Steel, Steel
Measurement System
Fractional Inch
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Helix Angle
45 Degrees
Extended Neck
Yes
Class of Fit
3B

Description

Spiral Flute Tap, Thread Size 9/16 In.-18, UNF, Overall Length 3 19/32 in, High Speed Steel, Black Oxide, Thread Length 1 in, 75 Percent Thread Drill Size 12.90 mm, Thread Limit H3, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.