Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Bottoming, 2 Flutes

  • Mfr # 19928

  • Zoro # G3712685


product price: $25.59
/ea

Key Features

Overall Length
49.00mm
Tap Style
Spiral Flute
Tap Size
M3
Shank Dia.
3.58mm
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19928
Zoro #
G3712685
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
49.00mm
Tap Size
M3
Shank Dia.
3.58mm
Tap Dimension Type
Metric
Tap Thread Size
M3-0.50
Thread Length
8.00mm
75% Thread Drill Size
2.50 mm
Square Size
0.1100 in
65% Thread Drill Size
#38
Thread Size
M3x0.5
55% Thread Drill Size
#37
Shank Length
1 5/8 in
Size
M3
Pitch Diameter Limit
D3

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Bottoming
Tap Material
High Speed Steel
Number of Flutes
2
Measurement System
Metric
Tap Grouping
Tap
Tap Finish
TiN
Thread Direction
Right Hand
Standards
ANSI
Tap Thread Type
Metric Coarse
Cutting Direction - Machining
Right Hand
Primary Material Application
Steel
Spiral Direction
Right Hand
Thread Standard
Metric
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel
Thread Pitch
0.50mm
Tap Shank Standard
ANSI
Primary Material Application ISO Code
P
Extended Neck
Yes
Secondary Material Application ISO Code
K, M, N
Series
2364/5364
Shank Type - Machining
Straight
Coolant Fed
Non-Coolant Through
Thread Limit
D3
Class of Fit
4H
Number of Pieces
1
List Number
2364

Description

Spiral Flute Tap, Thread Size M3x0.5, Metric, Overall Length 49.28 mm, High Speed Steel, TiN, Thread Length 7.95 mm, 75 Percent Thread Drill Size 2.50 mm, Thread Limit D3, Class of Fit 4H, Thread Direction Right Hand, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.