Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Bottoming, 2 Flutes

  • Mfr # 5390264

  • Zoro # G1375893


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3.8100"
Tap Style
Spiral Flute
Shank Dia.
0.4800"
Tap Chamfer
Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5390264
Zoro #
G1375893
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3.8100"
Shank Dia.
0.4800"
Tap Dimension Type
Inch
Tap Size
5/8"
Thread Length
1.0900"
Tap Thread Size
5/8"-11
Size
5/8
55% Thread Drill Size
14.20 mm
75% Thread Drill Size
13.60 mm
Shank Length
1 29/32 in
65% Thread Drill Size
13.90 mm
Square Size
0.3570 in
Thread Size
5/8"-11
Pitch Diameter Limit
H2

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Bottoming
Tap Material
High Speed Steel
Number of Flutes
2
Thread Direction
Right Hand
Standards
ANSI
Tap Thread Type
UNC
Tap Finish
Oxide
Tap Grouping
Tap
Series
VT-SFT
Cutting Direction - Machining
Right Hand
Shank Type - Machining
Straight
Spiral Direction
Right Hand
Coolant Fed
Non-Coolant Through
Extended Neck
Yes
Secondary Material Application ISO Code
K, M, P
Secondary Material Application
Cast Iron, Stainless Steel, Steel
Thread Standard
UNC
Thread Limit
H5
Tap Shank Standard
ANSI
Helix Angle
45 Degrees
Threads per Inch
11
Measurement System
Fractional Inch
Material Grade - Machining
WP49EG
Class of Fit
2B
Number of Pieces
1
List Number
8304

Description

Spiral Flute Tap, Thread Size 5/8 In.-11, UNC, Overall Length 3 13/16 in, Cobalt, Black Oxide, Thread Length 1 3/32 in, 75 Percent Thread Drill Size 13.60 mm, Thread Limit H5, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.