Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Bottoming, 2

  • Mfr # VTSFT5131

  • Zoro # G7663251


product price: $29.69
/ea

Key Features

Overall Length
1-7/8"
Tap Style
Spiral Flute
Tap Size
#4
Shank Dia.
0.141"
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSFT5131
Zoro #
G7663251
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1-7/8"
Tap Size
#4
Shank Dia.
0.141"
Tap Dimension Type
Inch
Tap Thread Size
#4-40
Thread Length
33/64"
65% Thread Drill Size
2.30 mm
Thread Size
#4-40
75% Thread Drill Size
2.20 mm
55% Thread Drill Size
3/32 in
Square Size
0.1060 in
Shank Length
15/16 in
Pitch Diameter Limit
H3

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Bottoming
Tap Material
High Speed Steel
Number of Flutes
2
Measurement System
Pipe
Thread Direction
Right Hand
Standards
USCTI 302A
Tap Finish
Oxide
Tap Grouping
Tap
Tap Thread Type
Metric Fine
Cutting Direction - Machining
Right Hand
Threads per Inch
40
Spiral Direction
Right Hand
Features
Form E Bottoming Chamfer, Rigid and Synchronous Holders
Shank Type - Machining
Straight
Coolant Fed
Non-Coolant Through
Helix Angle
45 Degrees
Primary Material Application
Cast Iron, Stainless Steel, Steel
Series
VT-SFT
Thread Standard
UNC
Tap Shank Standard
ANSI
Thread Limit
H3
Material Grade - Machining
WP49EG
Extended Neck
Yes
Primary Material Application ISO Code
K, M, P
Class of Fit
3B
Number of Pieces
1
List Number
VT-SFT

Description

Spiral Flute Tap, Thread Size #4-40, UNC, Overall Length 1 7/8 in, Cobalt, Black Oxide, Thread Length 33/64 in, 75 Percent Thread Drill Size 2.20 mm, Thread Limit H3, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.