Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Bottoming, 3

  • Mfr # 16024

  • Zoro # G1583732


product price: $23.99
/ea

Key Features

Overall Length
2-23/32"
Tap Style
Spiral Flute
Shank Dia.
0.318"
Tap Chamfer
Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16024
Zoro #
G1583732
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-23/32"
Shank Dia.
0.318"
Tap Dimension Type
Inch
Tap Size
5/16"
Thread Length
11/16"
Tap Thread Size
5/16"-18
Shank Length
1 19/32 in
75% Thread Drill Size
F
Square Size
0.2380 in
Thread Size
5/16"-18
65% Thread Drill Size
17/64 in
55% Thread Drill Size
I
Size
5/16
Pitch Diameter Limit
H3

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Bottoming
Tap Material
Vanadium High Speed Steel
Number of Flutes
3
Standards
ANSI
Thread Direction
Right Hand
Tap Grouping
Tap
Tap Finish
Uncoated
Tap Thread Type
UNC
Cutting Direction - Machining
Right Hand
Helix Angle
52 Degrees
Threads per Inch
18
Secondary Material Application ISO Code
K, M, N
Extended Neck
Yes
Material Grade - Machining
Bright
Primary Material Application
Steel
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel
Primary Material Application ISO Code
P
Thread Limit
H3
Tap Shank Standard
ANSI
Shank Type - Machining
Straight
Spiral Direction
Right Hand
Coolant Fed
Non-Coolant Through
Thread Standard
UNC
Series
2314/5314
Measurement System
Fractional Inch
Class of Fit
3B
List Number
5314
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size 5/16 In.-18, UNC, Overall Length 2 23/32 in, High Speed Steel, Bright (Uncoated), Thread Length 11/16 in, 75 Percent Thread Drill Size F, Thread Limit H3, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 3

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.