Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Bottoming, 3

  • Mfr # 16062

  • Zoro # G3680634


product price: $18.29
/ea

Key Features

Overall Length
60.00mm
Tap Style
Spiral Flute
Shank Dia.
5.00mm
Tap Chamfer
Bottoming
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16062
Zoro #
G3680634
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
60.00mm
Shank Dia.
5.00mm
Tap Dimension Type
Metric
Tap Size
M5
Thread Length
13.00mm
Tap Thread Size
M5-0.80
65% Thread Drill Size
4.30 mm
Shank Length
1 1/2 in
Thread Size
M5x0.8
Square Size
0.1520 in
55% Thread Drill Size
4.40 mm
75% Thread Drill Size
4.20 mm
Size
M5
Pitch Diameter Limit
D7

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Tap Grouping
Tap
Thread Direction
Right Hand
Tap Finish
Bright
Standards
ANSI
Tap Thread Type
Metric Coarse
Cutting Direction - Machining
Right Hand
Spiral Direction
Right Hand
Extended Neck
Yes
Primary Material Application ISO Code
P
Thread Standard
Metric
Thread Limit
D4
Series
2364/5364
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel
Tap Shank Standard
ANSI
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Straight
Primary Material Application
Steel
Measurement System
Metric
Material Grade - Machining
Bright
Thread Pitch
0.80mm
Secondary Material Application ISO Code
K, M, N
Class of Fit
6H
Number of Pieces
1
List Number
5364

Description

Spiral Flute Tap, Thread Size M5x0.8, Metric, Overall Length 60.45 mm, High Speed Steel, Bright (Uncoated), Thread Length 12.7 mm, 75 Percent Thread Drill Size 4.20 mm, Thread Limit D4, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.