Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Bottoming, 3

  • Mfr # 16072

  • Zoro # G3592556


product price: $26.39
/ea

Key Features

Overall Length
74.00mm
Tap Style
Spiral Flute
Shank Dia.
9.70mm
Tap Chamfer
Bottoming
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16072
Zoro #
G3592556
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
74.00mm
Shank Dia.
9.70mm
Tap Dimension Type
Metric
Tap Size
M10
Thread Length
18.65mm
Tap Thread Size
M10-1.50
Square Size
0.2860 in
Thread Size
M10x1.5
Shank Length
1 11/16 in
55% Thread Drill Size
8.90 mm
75% Thread Drill Size
8.50 mm
65% Thread Drill Size
11/32 in
Size
M10
Pitch Diameter Limit
D10

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Tap Thread Type
Metric Coarse
Standards
ANSI
Tap Finish
Bright
Thread Direction
Right Hand
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Primary Material Application
Steel
Shank Type - Machining
Straight
Series
2364/5364
Coolant Fed
Non-Coolant Through
Thread Limit
D6
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel
Tap Shank Standard
ANSI
Primary Material Application ISO Code
P
Material Grade - Machining
Bright
Measurement System
Metric
Spiral Direction
Right Hand
Thread Pitch
1.50mm
Secondary Material Application ISO Code
K, M, N
Thread Standard
Metric
Extended Neck
Yes
Class of Fit
6H
List Number
5364
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size M10x1.5, Metric, Overall Length 74.68 mm, High Speed Steel, Bright (Uncoated), Thread Length 18.92 mm, 75 Percent Thread Drill Size 8.50 mm, Thread Limit D6, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.