Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Bottoming, 3

  • Mfr # 5390230

  • Zoro # G0980734


product price: $24.79
/ea

Key Features

Overall Length
2-3/8"
Tap Style
Spiral Flute
Shank Dia.
0.194"
Tap Chamfer
Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5390230
Zoro #
G0980734
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-3/8"
Shank Dia.
0.194"
Tap Dimension Type
Inch
Tap Size
#10
Thread Length
9/32"
Tap Thread Size
#10-32
Size
#10
65% Thread Drill Size
4.15 mm
Thread Size
#10-32
55% Thread Drill Size
4.25 mm
Square Size
0.1500 in
75% Thread Drill Size
#21
Shank Length
1 7/32 in
Pitch Diameter Limit
H3

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Bottoming
Tap Material
Vanadium High Speed Steel
Number of Flutes
3
Tap Grouping
Tap
Thread Direction
Right Hand
Tap Finish
Oxide
Standards
ANSI
Tap Thread Type
UNF
Series
VT-SFT
Cutting Direction - Machining
Right Hand
Coolant Fed
Non-Coolant Through
Material Grade - Machining
WP49EG
Tap Shank Standard
ANSI
Extended Neck
Yes
Threads per Inch
32
Spiral Direction
Right Hand
Shank Type - Machining
Straight
Helix Angle
45 Degrees
Thread Standard
UNF
Measurement System
Pipe
Secondary Material Application ISO Code
K, M, P
Thread Limit
H5
Secondary Material Application
Cast Iron, Stainless Steel, Steel
Class of Fit
2B
List Number
8304
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size #10-32, UNF, Overall Length 2 23/64 in, Cobalt, Black Oxide, Thread Length 31/64 in, 75 Percent Thread Drill Size #21, Thread Limit H5, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.