Spiral Flute Tap, Bottoming, 3
Mfr # 5400157
Zoro # G6649474
product price: $43.15
/eaKey Features
Overall Length
53.97mm
Tap Style
Spiral Flute
Shank Dia.
4.27mm
Tap Chamfer
Bottoming
Tap Dimension Type
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5400157
Zoro #
G6649474
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
53.97mm
Shank Dia.
4.27mm
Tap Dimension Type
Metric
Tap Size
M4
Thread Length
19.05mm
Tap Thread Size
M4-0.70
Size
M4
Thread Size
M4x0.7
Shank Length
30.20 mm
75% Thread Drill Size
3.30 mm
65% Thread Drill Size
3.40 mm
Square Size
3.28mm
55% Thread Drill Size
3.50 mm
Pitch Diameter Limit
D6
Description
Spiral Flute Tap, Thread Size M4x0.7, Metric, Overall Length 54.1 mm, Cobalt, Black Oxide, Thread Length 9.7 mm, 75 Percent Thread Drill Size 3.30 mm, Thread Limit D4, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.