Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Bottoming, 3

  • Mfr # 5400159

  • Zoro # G6942196


product price: $41.69
/ea

Key Features

Overall Length
64.00mm
Tap Style
Spiral Flute
Shank Dia.
6.50mm
Tap Chamfer
Bottoming
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5400159
Zoro #
G6942196
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
64.00mm
Shank Dia.
6.50mm
Tap Dimension Type
Metric
Tap Size
M6
Thread Length
16.00mm
Tap Thread Size
M6-1.00
Shank Length
30.70 mm
Square Size
4.80mm
65% Thread Drill Size
13/64 in
75% Thread Drill Size
5.00 mm
Thread Size
M6x1
55% Thread Drill Size
5.25 mm
Size
M6
Pitch Diameter Limit
D8

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Standards
ANSI
Tap Thread Type
Metric Coarse
Tap Finish
Oxide
Thread Direction
Right Hand
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Primary Material Application ISO Code
K, M, P
Primary Material Application
Cast Iron, Stainless Steel, Steel
Extended Neck
Yes
Tap Shank Standard
ANSI
Thread Standard
Metric
Spiral Direction
Right Hand
Shank Type - Machining
Straight
Features
Form E Bottoming Chamfer, Rigid and Synchronous Holders
Thread Limit
D5
Coolant Fed
Non-Coolant Through
Thread Pitch
1.00mm
Measurement System
Metric
Material Grade - Machining
WP49EG
Series
VT-SFT
Helix Angle
45 Degrees
Class of Fit
6H
List Number
8354
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size M6x1, Metric, Overall Length 63.5 mm, Cobalt, Black Oxide, Thread Length 16 mm, 75 Percent Thread Drill Size 5.00 mm, Thread Limit D5, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.