Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Bottoming, 3

  • Mfr # 5400231

  • Zoro # G6655616


product price: $41.29
/ea

Key Features

Overall Length
69.00mm
Tap Style
Spiral Flute
Shank Dia.
8.10mm
Tap Chamfer
Bottoming
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5400231
Zoro #
G6655616
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
69.00mm
Shank Dia.
8.10mm
Tap Dimension Type
Metric
Tap Size
M8
Thread Length
17.00mm
Tap Thread Size
M8-1.25
55% Thread Drill Size
7.10 mm
Thread Size
M8x1.25
75% Thread Drill Size
H
Shank Length
32.00 mm
Square Size
5.99mm
65% Thread Drill Size
I
Size
M8
Pitch Diameter Limit
D5

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Thread Direction
Right Hand
Tap Thread Type
Metric Coarse
Tap Grouping
Tap
Tap Finish
Oxide
Standards
ANSI
Cutting Direction - Machining
Right Hand
Coolant Fed
Non-Coolant Through
Spiral Direction
Right Hand
Tap Shank Standard
ANSI
Helix Angle
45 Degrees
Thread Pitch
1.25mm
Features
Form E Bottoming Chamfer, Rigid and Synchronous Holders
Shank Type - Machining
Straight
Material Grade - Machining
WP49EG
Thread Standard
Metric
Series
VT-SFT
Primary Material Application
Cast Iron, Stainless Steel, Steel
Measurement System
Metric
Thread Limit
D5
Extended Neck
Yes
Primary Material Application ISO Code
K, M, P
Class of Fit
6H
List Number
8354
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size M8x1.25, Metric, Overall Length 69.1 mm, Cobalt, Black Oxide, Thread Length 17.5 mm, 75 Percent Thread Drill Size H, Thread Limit D5, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.